Zoro Homepage

Boltless Shelving Add-On, 60x24, 4 Shelf

  • Mfr # ZV7-6024A-4D SAND

  • Zoro # G2300308


product price: $232.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
60 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZV7-6024A-4D SAND
Zoro #
G2300308
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
60 in
Overall Depth
24 in
Height
84"
Depth
24-5/8"
Width
61"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
4
Number of Shelves
4
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Sand
Shelving Gauge
11
Shelving Post Gauge
16
Shelf Capacity
750 lb
Shelf Adjustments
1 1/2 in
Shelf Configuration
Single Straight
Beam Capacity
750 lb.
Includes
Decking
Item - Boltless Shelving
Boltless Shelving
Finish - Shelving and Racks
Powder Coated
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Medium-Duty
Beam Profile
Z-Beam
Includes Decking
Yes
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Side Panel Style
Open
Post Gauge
16 ga
Shelving Configuration
Add-On
Whole Unit Load Capacity
3,000 lb
Frame Material
Steel
Shelf Material
Steel
Adjustability
Adjustable
Shelf Gauge
11 ga
Load Capacity per Shelf
750 lb

Description

Boltless Shelving, Z-Beam, Overall Depth 24 in, Overall Height 84 in, Overall Width 60 in, Shelf Gauge 11 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, Decking, Includes Decking Yes, 750 lb, Whole Unit Load Capacity 3,000 lb, Add-On, Open, Post Gauge 16 ga, Number of Shelves 4, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.