Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelving, Add-On, 60x36, Wire

  • Mfr # ZLE7-6036A-3W

  • Zoro # G2159319


product price: $381.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
60 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLE7-6036A-3W
Zoro #
G2159319
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
60 in
Overall Depth
36 in
Depth
36-5/8"
Height
84"
Width
61"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
2,000 lb
Shelf Adjustments
1 1/2 in
Includes
(12) Beams, (2) Posts
Shelf Configuration
Single Straight
Beam Capacity
2000 lb.
Item - Boltless Shelving
Boltless Shelving
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish - Shelving and Racks
Electro Coat
Standards
SCS Indoor Advantage(R) Certified
Side Panel Style
Open
Post Gauge
16 ga
Beam Profile
Angle
Frame Material
Steel
Shelving Configuration
Add-On
Load Capacity per Shelf
2,000 lb
Includes Decking
Yes
Shelf Material
Steel
Shelf Adjustment Increments
1 1/2 in
Adjustability
Adjustable
Shelf Gauge
14 ga
Whole Unit Load Capacity
6,000 lb
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Duty Rating
Heavy-Duty

Description

Boltless Shelving, Angle, Overall Depth 36 in, Overall Height 84 in, Overall Width 60 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (12) Beams, (2) Posts, Includes Decking Yes, 2,000 lb, Whole Unit Load Capacity 6,000 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.