Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelving, Add-On, 60x48, 5 Shelf

  • Mfr # ZB7-6048A-5

  • Zoro # G2158689


product price: $294.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
60 in
Overall Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB7-6048A-5
Zoro #
G2158689
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
60 in
Overall Depth
48 in
Depth
48-5/8"
Height
84"
Width
61"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Gray
Shelving Gauge
11
Shelving Post Gauge
16
Shelf Capacity
750 lb
Shelf Adjustments
1 1/2 in
Shelf Configuration
Single Straight
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Includes
(2) Posts, (20) Beams
Finish - Shelving and Racks
Electro Coat
Beam Capacity
750 lb.
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item - Boltless Shelving
Boltless Shelving
Standards
SCS Indoor Advantage(R) Certified
Side Panel Style
Open
Duty Rating
Medium-Duty
Includes Decking
No
Load Capacity per Shelf
750 lb
Shelf Gauge
11 ga
Beam Profile
Z-Beam
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Adjustability
Adjustable
Shelf Adjustment Increments
1 1/2 in
Whole Unit Load Capacity
3,750 lb
Shelving Configuration
Add-On
Post Gauge
16 ga
Shelf Material
Steel
Frame Material
Steel

Description

Boltless Shelving, Z-Beam, Overall Depth 48 in, Overall Height 84 in, Overall Width 60 in, Shelf Gauge 11 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (2) Posts, (20) Beams, Includes Decking No, 750 lb, Whole Unit Load Capacity 3,750 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.