Zoro Homepage

Boltless Shelving Add-On, 72x24, 3 Shelf

  • Mfr # ZLC7-7224A-3D

  • Zoro # G2198360


product price: $247.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
72 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLC7-7224A-3D
Zoro #
G2198360
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
72 in
Overall Depth
24 in
Depth
24-5/8"
Height
84"
Width
73"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
2,000 lb
Shelf Adjustments
1 1/2 in
Beam Capacity
2000 lb.
Includes
(2) Posts, (3) HD Deck Levels
Finish - Shelving and Racks
Electro Coat
Shelf Configuration
Single Straight
Item - Boltless Shelving
Boltless Shelving
Adjustability
Adjustable
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Beam Profile
Channel
Duty Rating
Heavy-Duty
Includes Decking
Yes
Frame Material
Steel
Shelf Adjustment Increments
1 1/2 in
Side Panel Style
Open
Post Gauge
16 ga
Load Capacity per Shelf
2,000 lb
Shelf Gauge
14 ga
Shelf Material
Steel
Whole Unit Load Capacity
6,000 lb
Shelving Configuration
Add-On

Description

Boltless Shelving, Channel, Overall Depth 24 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (2) Posts, (3) HD Deck Levels, Includes Decking Yes, 2,000 lb, Whole Unit Load Capacity 6,000 lb, Add-On, Open, Post Gauge 16 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.