Zoro Homepage

Boltless Shelving Add-On, 72x24, 3 Shelf

  • Mfr # ZLC7-7224A-3W

  • Zoro # G2198080


product price: $291.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
72 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLC7-7224A-3W
Zoro #
G2198080
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
72 in
Overall Depth
24 in
Width
73"
Height
84"
Depth
24-5/8"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
2,000 lb
Shelf Adjustments
1 1/2 in
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Electro Coat
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Includes
(2) Posts, (3) HD Deck Levels
Item - Boltless Shelving
Boltless Shelving
Beam Capacity
2000 lb.
Standards
SCS Indoor Advantage(R) Certified
Load Capacity per Shelf
2,000 lb
Beam Profile
Channel
Shelf Material
Steel
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Includes Decking
Yes
Side Panel Style
Open
Adjustability
Adjustable
Whole Unit Load Capacity
6,000 lb
Duty Rating
Heavy-Duty
Frame Material
Steel
Post Gauge
16 ga
Shelf Adjustment Increments
1 1/2 in
Shelf Gauge
14 ga
Shelving Configuration
Add-On

Description

Boltless Shelving, Channel, Overall Depth 24 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (2) Posts, (3) HD Deck Levels, Includes Decking Yes, 2,000 lb, Whole Unit Load Capacity 6,000 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.