Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelving Add-On, 72x36, 3 Shelf

  • Mfr # ZLE7-7236A-3D

  • Zoro # G2198275


product price: $374.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
72 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLE7-7236A-3D
Zoro #
G2198275
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
72 in
Overall Depth
36 in
Depth
36-5/8"
Height
84"
Width
73"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
1,750 lb
Shelf Adjustments
1 1/2 in
Beam Capacity
1750 lb.
Item - Boltless Shelving
Boltless Shelving
Includes
(2) Posts, (3) Deck Levels
Finish - Shelving and Racks
Electro Coat
Shelf Configuration
Single Straight
Whole Unit Load Capacity
5,250 lb
Shelf Gauge
14 ga
Beam Profile
Angle
Duty Rating
Heavy-Duty
Shelf Material
Steel
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Load Capacity per Shelf
1,750 lb
Adjustability
Adjustable
Shelving Configuration
Add-On
Shelf Adjustment Increments
1 1/2 in
Post Gauge
16 ga
Frame Material
Steel
Side Panel Style
Open
Includes Decking
Yes

Description

Boltless Shelving, Angle, Overall Depth 36 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (2) Posts, (3) Deck Levels, Includes Decking Yes, 1,750 lb, Whole Unit Load Capacity 5,250 lb, Add-On, Open, Post Gauge 16 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.