Zoro Homepage

Boltless Shelving Add-On, 72x48, 3 Shelf

  • Mfr # ZLE5-7248A-3W

  • Zoro # G2198047


product price: $392.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
60 in
Overall Width
72 in
Overall Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLE5-7248A-3W
Zoro #
G2198047
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
72 in
Overall Depth
48 in
Width
73"
Height
60"
Depth
48-5/8"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
1,750 lb
Shelf Adjustments
1 1/2 in
Includes
(2) Posts, (3) Deck Levels
Beam Capacity
1750 lb.
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Item - Boltless Shelving
Boltless Shelving
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Electro Coat
Standards
SCS Indoor Advantage(R) Certified
Duty Rating
Heavy-Duty
Includes Decking
Yes
Beam Profile
Angle
Shelf Material
Steel
Shelving Configuration
Add-On
Adjustability
Adjustable
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Whole Unit Load Capacity
5,250 lb
Post Gauge
16 ga
Frame Material
Steel
Load Capacity per Shelf
1,750 lb
Side Panel Style
Open
Shelf Gauge
14 ga
Shelf Adjustment Increments
1 1/2 in

Description

Boltless Shelving, Angle, Overall Depth 48 in, Overall Height 60 in, Overall Width 72 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (2) Posts, (3) Deck Levels, Includes Decking Yes, 1,750 lb, Whole Unit Load Capacity 5,250 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.