Zoro Homepage

Boltless Shelving Add-On, 96x36, 3 Shelf

  • Mfr # ZLC7-9636A-3

  • Zoro # G2198467


product price: $271.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
96 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLC7-9636A-3
Zoro #
G2198467
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
96 in
Overall Depth
36 in
Width
97"
Depth
36-5/8"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
1,600 lb
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Electro Coat
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Beam Capacity
1600 lb.
Item - Boltless Shelving
Boltless Shelving
Shelf Configuration
Single Straight
Includes
(2) Posts, (3) HD Deck Levels
Standards
SCS Indoor Advantage(R) Certified
Post Gauge
16 ga
Side Panel Style
Open
Shelf Gauge
14 ga
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Duty Rating
Heavy-Duty
Beam Profile
Channel
Shelf Material
Steel
Load Capacity per Shelf
1,600 lb
Shelving Configuration
Add-On
Whole Unit Load Capacity
4,800 lb
Shelf Adjustment Increments
1 1/2 in
Includes Decking
No
Adjustability
Adjustable
Frame Material
Steel

Description

Boltless Shelving, Channel, Overall Depth 36 in, Overall Height 84 in, Overall Width 96 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (2) Posts, (3) HD Deck Levels, Includes Decking No, 1,600 lb, Whole Unit Load Capacity 4,800 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.