Zoro Homepage

Boltless Shelving Add-On, 96x48, 3 Shelf

  • Mfr # ZLE5-9648A-3

  • Zoro # G2198421


product price: $271.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
60 in
Overall Width
96 in
Overall Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLE5-9648A-3
Zoro #
G2198421
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
96 in
Overall Depth
48 in
Height
60"
Depth
48-5/8"
Width
97"

Description

Boltless Shelving, Angle, Overall Depth 48 in, Overall Height 60 in, Overall Width 96 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (2) Posts, (3) Deck Levels, Includes Decking No, 1,250 lb, Whole Unit Load Capacity 3,750 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.