Boltless Shelving Unit, 12"D x 36"W x 84"H, 5 Shelves, Carbon Steel

  • Mfr # ZA7-3612S-5D

  • Zoro # G1972350


product price:  $184.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
36 in
Overall Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA7-3612S-5D
Zoro #
G1972350
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
84 in
Overall Width
36 in
Overall Depth
12 in
Depth
12"
Width
36"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Carbon Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
600 lb
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Electro Coat
Beam Capacity
600 lb.
Includes
(4) Posts, (5) Low Profile Deck Levels
Item - Boltless Shelving
Boltless Shelving
Shelf Configuration
Single Straight
Shelf Gauge
14 ga
Shelf Adjustment Increments
1 1/2 in
Beam Profile
Low Profile
Side Panel Style
Open
Assembled
Unassembled
Frame Material
Steel
Whole Unit Load Capacity
3,000 lb
Shelf Material
Steel
Includes Decking
Yes
Duty Rating
Light-Duty
Load Capacity per Shelf
600 lb
Shelving Configuration
Starter
Post Gauge
14 ga
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Adjustability
Adjustable

Description

Boltless Shelving, Low Profile, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (4) Posts, (5) Low Profile Deck Levels, Includes Decking Yes, 600 lb, Whole Unit Load Capacity 3,000 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Light-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.