Boltless Shelving Unit, 15-5/8"D x 42-5/8"W x 84"H, 5 Shelves, Carbon Steel

  • Mfr # ZA7-4215S-5D

  • Zoro # G2003430


original price:  $159.99 , new price: $151.99 , 5 percent off
new price:  $151.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
42 in
Overall Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZA7-4215S-5D
Zoro #
G2003430
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
42 in
Overall Depth
15 in
Width
42-5/8"
Height
84"
Depth
15-5/8"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Carbon Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
550 lb
Shelf Adjustments
1 1/2 in
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Shelf Configuration
Single Straight
Beam Capacity
550 lb.
Item - Boltless Shelving
Boltless Shelving
Includes
(10) Beams, (4) Posts
Finish - Shelving and Racks
Electro Coat
Shelf Gauge
14 ga
Includes Decking
Yes
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Post Gauge
14 ga
Beam Profile
Low Profile
Frame Material
Steel
Whole Unit Load Capacity
2,750 lb
Shelf Adjustment Increments
1 1/2 in
Load Capacity per Shelf
550 lb
Duty Rating
Light-Duty
Shelf Material
Steel
Adjustability
Adjustable
Shelving Configuration
Starter
Side Panel Style
Open

Description

Boltless Shelving, Low Profile, Overall Depth 15 in, Overall Height 84 in, Overall Width 42 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (10) Beams, (4) Posts, Includes Decking Yes, 550 lb, Whole Unit Load Capacity 2,750 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Light-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.