Boltless Shelving Unit, 15"D x 42"W x 60"H, 3 Shelves, Steel

  • Mfr # ZKMS-421560-3D

  • Zoro # G2005180


product price:  $119.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Overall Height
60 in
Overall Width
42 in
Overall Depth
15 in
No. of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZKMS-421560-3D
Zoro #
G2005180
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
42 in
Overall Depth
15 in
Depth
15"
Height
60"
Width
42"

Details

Item
Boltless Shelving
Shelving Type
Starter
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Sand
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
800 lb
Shelf Adjustments
1 1/2 in
Adjustments
1-1/2" Increments
Finish - Shelving and Racks
Powder Coated
Decking
Particleboard
Levels
3
Includes
(4) Posts
Shelf Configuration
Single Straight
Standards
ANSI BIFMA CREL
Type
Starter Unit
Item - Boltless Shelving
Boltless Shelving
Capacity per Shelf (Lb.)
800
Load Capacity per Shelf
800 lb
Post Gauge
14 ga
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Shelving Configuration
Starter
Shelf Adjustment Increments
1 1/2 in
Frame Material
Steel
Adjustability
Adjustable
Shelf Gauge
14 ga
Includes Decking
Yes
Side Panel Style
Open
Duty Rating
Medium-Duty
Shelf Material
Steel
Whole Unit Load Capacity
2,400 lb
Beam Profile
Medium Profile

Description

Boltless Shelving, Medium Profile, Overall Depth 15 in, Overall Height 60 in, Overall Width 42 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (4) Posts, Includes Decking Yes, 800 lb, Whole Unit Load Capacity 2,400 lb, Starter, Open, ANSI BIFMA CREL, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.