Boltless Shelving Unit, 15"D x 42"W x 84"H, 4 Shelves, Steel

  • Mfr # ZKMS-421584

  • Zoro # G3210742


original price:  $101.99 , new price: $96.89 , 5 percent off
new price:  $96.89
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Overall Height
84 in
Overall Width
42 in
Overall Depth
18 in
No. of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZKMS-421584
Zoro #
G3210742
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
42 in
Overall Depth
18 in
Depth
15"
Width
42"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Starter
No. of Shelves
4
Number of Shelves
4
Material
Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Sand
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
900 lb
Shelf Adjustments
1 1/2 in
Standards
ANSI BIFMA
Shelf Configuration
Single Straight
Item - Boltless Shelving
Boltless Shelving
Capacity per Shelf (Lb.)
900
Levels
4
Adjustments
1-1/2" Increments
Finish - Shelving and Racks
Powder Coated
Includes
Instructions
Post Gauge
14 ga
Includes Decking
No
Load Capacity per Shelf
900 lb
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Shelving Configuration
Starter
Beam Profile
Z-Beam
Duty Rating
Medium-Duty
Shelf Material
Steel
Side Panel Style
Open
Shelf Adjustment Increments
1 1/2 in
Adjustability
Adjustable
Frame Material
Steel
Shelf Gauge
14 ga
Whole Unit Load Capacity
3,600 lb

Description

Boltless Shelving, Z-Beam, Overall Depth 18 in, Overall Height 84 in, Overall Width 42 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, Instructions, Includes Decking No, 900 lb, Whole Unit Load Capacity 3,600 lb, Starter, Open, ANSI BIFMA, Post Gauge 14 ga, Number of Shelves 4, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.