Shop TENNSCO

Boltless Shelving Unit, 18-5/8"D x 42-5/8"W x 84"H, 3 Shelves, Steel

  • Mfr # ZLC7-4218S-3W
  • Zoro # G2159757

product price: 
$
249.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
42 in
Overall Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZLC7-4218S-3W
Zoro #
G2159757
UPC #
-
Country of Origin
Italy
Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14 ga
Shelving Post Gauge
14
Shelf Capacity
2,500 lb
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Electro Coat
Item - Boltless Shelving
Boltless Shelving
Shelf Configuration
Single Straight
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Beam Capacity
2500 lb.
Includes
(12) Beams, (4) Posts
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Standards
SCS Indoor Advantage(R) Certified
Includes Decking
Yes
Shelf Material
Steel
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Heavy-Duty
Whole Unit Load Capacity
7,500 lb
Beam Profile
Channel
Load Capacity per Shelf
2,500 lb
Adjustability
Adjustable
Frame Material
Steel
Shelf Gauge
14 ga
Side Panel Style
Open
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Post Gauge
14 ga
Shelving Configuration
Starter
Wire Color
Gray

Dimensions

Overall Height
84 in
Overall Width
42 in
Overall Depth
18 in
Width
42 5/8 in
Depth
18-5/8"
Height
84"

Description

Boltless Shelving, Channel, Overall Depth 18 in, Overall Height 84 in, Overall Width 42 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (12) Beams, (4) Posts, Includes Decking Yes, 2,500 lb, Whole Unit Load Capacity 7,500 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.