Boltless Shelving Unit, 18-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel

  • Mfr # ZAH7-4818S-5W

  • Zoro # G2158987


product price:  $290.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
48 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZAH7-4818S-5W
Zoro #
G2158987
UPC #
-
Country of Origin
Honduras

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
18 in
Width
48-5/8"
Height
84"
Depth
18-5/8"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
750 lb
Shelf Adjustments
1 1/2 in
Shelf Configuration
Single Straight
Beam Capacity
750 lb.
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Item - Boltless Shelving
Boltless Shelving
Includes
(10) Beams, (4) Posts
Finish - Shelving and Racks
Electro Coat
Standards
SCS Indoor Advantage(R) Certified
Duty Rating
Medium-Duty
Side Panel Style
Open
Includes Decking
Yes
Load Capacity per Shelf
750 lb
Shelf Gauge
14 ga
Beam Profile
Low Profile
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Shelf Adjustment Increments
1 1/2 in
Frame Material
Steel
Adjustability
Adjustable
Shelving Configuration
Starter
Shelf Material
Steel
Whole Unit Load Capacity
3,750 lb
Post Gauge
14 ga

Description

Boltless Shelving, Low Profile, Overall Depth 18 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (10) Beams, (4) Posts, Includes Decking Yes, 750 lb, Whole Unit Load Capacity 3,750 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.