Boltless Shelving Unit, 18-5/8"D x 60-5/8"W x 84"H, 4 Shelves, Steel

  • Mfr # ZV7-6018S-4D SAND

  • Zoro # G5577975


product price:  $246.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
60 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZV7-6018S-4D SAND
Zoro #
G5577975
UPC #
-
Country of Origin
China

Dimensions

Overall Height
84 in
Overall Width
60 in
Overall Depth
18 in
Width
60-5/8"
Depth
18-5/8"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
4
Number of Shelves
4
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Sand
Shelving Gauge
11
Shelving Post Gauge
14
Shelf Capacity
750 lb
Shelf Adjustments
1 1/2 in
Shelf Configuration
Single Straight
Includes
Decking
Item - Boltless Shelving
Boltless Shelving
Beam Capacity
750 lb.
Finish - Shelving and Racks
Powder Coated
Beam Profile
Z-Beam
Shelf Adjustment Increments
1 1/2 in
Post Gauge
14 ga
Side Panel Style
Open
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Shelf Gauge
11 ga
Shelf Material
Steel
Adjustability
Adjustable
Frame Material
Steel
Duty Rating
Medium-Duty
Includes Decking
Yes
Load Capacity per Shelf
750 lb
Shelving Configuration
Starter
Whole Unit Load Capacity
3,000 lb

Description

Boltless Shelving, Z-Beam, Overall Depth 18 in, Overall Height 84 in, Overall Width 60 in, Shelf Gauge 11 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, Decking, Includes Decking Yes, 750 lb, Whole Unit Load Capacity 3,000 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 4, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Sand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.