Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 3 Shelves, Steel

  • Mfr # ZLC7-7218S-3W

  • Zoro # G2159565


product price:  $361.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
72 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZLC7-7218S-3W
Zoro #
G2159565
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
72 in
Overall Depth
18 in
Width
72-5/8"
Depth
18-5/8"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
2,000 lb
Shelf Adjustments
1 1/2 in
Beam Capacity
2000 lb.
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Item - Boltless Shelving
Boltless Shelving
Includes
(12) Beams, (4) Posts
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Electro Coat
Standards
SCS Indoor Advantage(R) Certified
Whole Unit Load Capacity
6,000 lb
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Adjustability
Adjustable
Includes Decking
Yes
Shelf Material
Steel
Beam Profile
Channel
Shelf Gauge
14 ga
Shelving Configuration
Starter
Post Gauge
14 ga
Duty Rating
Heavy-Duty
Frame Material
Steel
Shelf Adjustment Increments
1 1/2 in
Side Panel Style
Open
Load Capacity per Shelf
2,000 lb

Description

Boltless Shelving, Channel, Overall Depth 18 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (12) Beams, (4) Posts, Includes Decking Yes, 2,000 lb, Whole Unit Load Capacity 6,000 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.