Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel

  • Mfr # ZB7-7218S-5D

  • Zoro # G2158451


product price:  $434.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
72 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB7-7218S-5D
Zoro #
G2158451
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
72 in
Overall Depth
18 in
Width
72-5/8"
Height
84"
Depth
18-5/8"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
11
Shelving Post Gauge
14
Shelf Capacity
600 lb
Shelf Adjustments
1 1/2 in
Shelf Configuration
Single Straight
Includes
(20) Beams, (4) Posts
Finish - Shelving and Racks
Electro Coat
Item - Boltless Shelving
Boltless Shelving
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Beam Capacity
600 lb.
Shelf Adjustment Increments
1 1/2 in
Beam Profile
Z-Beam
Adjustability
Adjustable
Shelf Material
Steel
Load Capacity per Shelf
600 lb
Whole Unit Load Capacity
3,000 lb
Shelving Configuration
Starter
Frame Material
Steel
Shelf Gauge
11 ga
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Includes Decking
Yes
Duty Rating
Medium-Duty
Side Panel Style
Open
Post Gauge
14 ga

Description

Boltless Shelving, Z-Beam, Overall Depth 18 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 11 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (20) Beams, (4) Posts, Includes Decking Yes, 600 lb, Whole Unit Load Capacity 3,000 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.