Boltless Shelving Unit, 18-5/8"D x 84-5/8"W x 84"H, 3 Shelves, Steel

  • Mfr # ZLE7-8418S-3D

  • Zoro # G2159879


product price:  $270.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
84 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLE7-8418S-3D
Zoro #
G2159879
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
84 in
Overall Depth
18 in
Width
84-5/8"
Height
84"
Depth
18-5/8"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
1,500 lb
Shelf Adjustments
1 1/2 in
Shelf Configuration
Single Straight
Includes
(12) Beams, (4) Posts
Beam Capacity
1500 lb.
Finish - Shelving and Racks
Electro Coat
Item - Boltless Shelving
Boltless Shelving
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Adjustability
Adjustable
Duty Rating
Heavy-Duty
Shelf Material
Steel
Post Gauge
14 ga
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Shelf Gauge
14 ga
Beam Profile
Angle
Frame Material
Steel
Includes Decking
Yes
Side Panel Style
Open
Shelving Configuration
Starter
Whole Unit Load Capacity
4,500 lb
Shelf Adjustment Increments
1 1/2 in
Load Capacity per Shelf
1,500 lb

Description

Boltless Shelving, Angle, Overall Depth 18 in, Overall Height 84 in, Overall Width 84 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (12) Beams, (4) Posts, Includes Decking Yes, 1,500 lb, Whole Unit Load Capacity 4,500 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.