Boltless Shelving Unit, 18-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel

  • Mfr # ZLE7-9618S-3D
  • Zoro # G2159790
product price: 
$
310.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
96 in
Overall Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZLE7-9618S-3D
Zoro #
G2159790
UPC #
-
Country of Origin
Japan
Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
14 ga
Shelving Post Gauge
14
Shelf Capacity
1,250 lb
Shelf Adjustments
1 1/2 in
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelf Configuration
Single Straight
Beam Capacity
1250 lb.
Item - Boltless Shelving
Boltless Shelving
Finish - Shelving and Racks
Electro Coat
Includes
(12) Beams, (4) Posts
Adjustability
Adjustable
Includes Decking
Yes
Duty Rating
Heavy-Duty
Shelf Adjustment Increments
1 1/2 in
Load Capacity per Shelf
1,250 lb
Shelf Gauge
14 ga
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Beam Profile
Angle
Frame Material
Steel
Shelf Material
Steel
Side Panel Style
Open
Post Gauge
14 ga
Whole Unit Load Capacity
3,750 lb
Shelving Configuration
Starter
Wire Color
Gray

Dimensions

Overall Height
84 in
Overall Width
96 in
Overall Depth
18 in
Width
96 5/8 in
Height
84"
Depth
18-5/8"

Description

Boltless Shelving, Angle, Overall Depth 18 in, Overall Height 84 in, Overall Width 96 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (12) Beams, (4) Posts, Includes Decking Yes, 1,250 lb, Whole Unit Load Capacity 3,750 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.