Boltless Shelving Unit, 18"D x 36"W x 76"H, 5 Shelves, Steel, Depth: 18"

  • Mfr # CS187636-MGY

  • Zoro # G4738769


original price:  $363.99 , new price: $332.99 , 8 percent off
new price:  $332.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Number of Shelves
5
Material
Steel
Color
Medium Gray
Shelf Capacity
650 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS187636-MGY
Zoro #
G4738769
UPC #
-
Country of Origin
United States

Dimensions

Height
76"
Width
36"
Depth
18"

Details

Item
Steel Shelving Unit
Shelving Type
Starter
Number of Shelves
5
Material
Steel
Color
Medium Gray
Shelf Capacity
650 lb.

Description

Steel Shelving Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.