Boltless Shelving Unit, 18"D x 36"W x 84"H, 5 Shelves, Carbon Steel

  • Mfr # RXHS-361884MED GR

  • Zoro # G9837344


product price:  $383.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Overall Height
84 in
Overall Width
36 in
Overall Depth
18 in
No. of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXHS-361884MED GR
Zoro #
G9837344
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
36 in
Overall Depth
18 in
Width
36"
Depth
18"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Starter
No. of Shelves
5
Number of Shelves
5
Material
Carbon Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Medium Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
4,000 lb
Capacity per Shelf
4000 lb.
Finish - Shelving and Racks
Electro Coat
Load Capacity
13,000 lb.
Shelf Configuration
Single Straight
Item - Boltless Shelving
Boltless Shelving
Includes
(20) Shelf Supports, (4) Uprights, (5) Deck Supports
Side Panel Style
Open
Includes Decking
Yes
Beam Profile
Channel
Frame Material
Steel
Load Capacity per Shelf
4,000 lb
Shelf Gauge
16 ga
Shelving Configuration
Standalone
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Post Gauge
14 ga
Assembled
Unassembled
Whole Unit Load Capacity
20,000 lb
Shelf Material
Steel
Duty Rating
Extra-Heavy-Duty

Description

Boltless Shelving, Channel, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 16 ga, Steel, Steel, Steel, (20) Shelf Supports, (4) Uprights, (5) Deck Supports, Includes Decking Yes, 4,000 lb, Whole Unit Load Capacity 20,000 lb, Standalone, Open, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Extra-Heavy-Duty, Medium Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.