Boltless Shelving Unit, 18"D x 42"W x 84"H, 5 Shelves, Carbon Steel

  • Mfr # ZA7-4218S-5W

  • Zoro # G2158865


product price:  $339.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
42 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA7-4218S-5W
Zoro #
G2158865
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
42 in
Overall Depth
18 in
Height
84"
Width
42"
Depth
18"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Carbon Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
550 lb
Shelf Adjustments
1 1/2 in
Shelf Configuration
Single Straight
Includes
(10) Beams, (4) Posts
Finish - Shelving and Racks
Electro Coat
Beam Capacity
550 lb.
Item - Boltless Shelving
Boltless Shelving
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Standards
SCS Indoor Advantage(R) Certified
Duty Rating
Light-Duty
Adjustability
Adjustable
Assembled
Unassembled
Frame Material
Steel
Whole Unit Load Capacity
2,750 lb
Beam Profile
Low Profile
Load Capacity per Shelf
550 lb
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Post Gauge
14 ga
Shelf Adjustment Increments
1 1/2 in
Shelf Material
Steel
Includes Decking
Yes
Shelf Gauge
14 ga
Shelving Configuration
Starter
Side Panel Style
Open

Description

Boltless Shelving, Low Profile, Overall Depth 18 in, Overall Height 84 in, Overall Width 42 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (10) Beams, (4) Posts, Includes Decking Yes, 550 lb, Whole Unit Load Capacity 2,750 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Light-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.