Boltless Shelving Unit, 18"D x 48"W x 84"H, 3 Shelves, Steel

  • Mfr # ZL7-4818-3 MED GRAY

  • Zoro # G5734346


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Overall Height
84 in
Overall Width
48 in
Overall Depth
18 in
No. of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZL7-4818-3 MED GRAY
Zoro #
G5734346
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
18 in
Width
48"
Depth
18"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Starter
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Medium Gray
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
2,250 lb
Finish - Shelving and Racks
Electro Coat
Item - Boltless Shelving
Boltless Shelving
Capacity per Shelf
2250 lb.
Shelf Configuration
Single Straight
Load Capacity
2250 lb.
Frame Material
Steel
Shelving Configuration
Starter
Beam Profile
Angle
Load Capacity per Shelf
2,250 lb
Includes Decking
No
Shelf Material
Steel
Shelf Gauge
14 ga
Duty Rating
Heavy-Duty
Post Gauge
16 ga
Whole Unit Load Capacity
6,750 lb
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Assembled
Unassembled
Side Panel Style
Open

Description

Boltless Shelving, Angle, Overall Depth 18 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Steel, None, Steel, Includes Decking No, 2,250 lb, Whole Unit Load Capacity 6,750 lb, Starter, Open, Post Gauge 16 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Medium Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.