Shop TENNSCO

Boltless Shelving Unit, 18"D x 48"W x 84"H, 5 Shelves, Carbon Steel

  • Mfr # ZT7-4818S-5
  • Zoro # G2295161

product price: 
$
483.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelving Style
Flat Slope
Shelf Style
Double Tilt
Overall Height
84 in
Overall Width
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZT7-4818S-5
Zoro #
G2295161
UPC #
-
Country of Origin
United States
Item
Boltless Shelving
Shelving Type
Starter
Shelving Style
Flat Slope
Shelf Style
Double Tilt
No. of Shelves
5
Number of Shelves
5
Material
Carbon Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Sand
Shelving Gauge
14 ga
Shelving Post Gauge
14
Shelf Capacity
500 lb
Shelf Adjustments
1 1/2 in
Includes
(4) Posts
Item - Boltless Shelving
Boltless Shelving
Shelf Configuration
Double Tilt
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Beam Capacity
350 lb.
Finish - Shelving and Racks
Powder Coated
Standards
SCS Indoor Advantage(R) Certified
Whole Unit Load Capacity
1,750 lb
Frame Material
Steel
Adjustability
Adjustable
Beam Profile
Low Profile
Shelf Gauge
14 ga
Side Panel Style
Open
Includes Decking
Yes
Load Capacity per Shelf
350 lb
Duty Rating
Heavy-Duty
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Shelf Material
Steel
Post Gauge
14 ga
Shelf Adjustment Increments
1 1/2 in
Assembled
Unassembled
Shelving Configuration
Starter
Wire Color
Sand

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
18 in
Height
84"
Depth
18"
Width
48 in

Description

Boltless Shelving, Low Profile, Overall Depth 18 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (4) Posts, Includes Decking Yes, 350 lb, Whole Unit Load Capacity 1,750 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Sand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.