Boltless Shelving Unit, 18"D x 48"W x 88"H, 5 Shelves, Steel

  • Mfr # LS-5-4818-7

  • Zoro # G3359715


product price:  $427.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
90 in
Overall Width
48 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS-5-4818-7
Zoro #
G3359715
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
90 in
Overall Width
48 in
Overall Depth
18 in
Width
48"
Depth
18"
Height
88"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Sand
Shelving Gauge
14
Shelving Post Gauge
18
Shelf Capacity
700 lb
Shelf Adjustments
1 1/2 in
Beam Capacity
700 lb.
Finish - Shelving and Racks
Powder Coated
Shelf Configuration
Single Straight
Includes
(2) Uprights, (8) Shelf Reinforcements, Shelf Supports
Item - Boltless Shelving
Boltless Shelving
Beam Profile
Low Profile
Post Gauge
18 ga
Maximum Post Load Capacity
3,500 lb with Beams Evenly Spaced at 24 in
Whole Unit Load Capacity
3,500 lb
Side Panel Style
Closed
Adjustability
Adjustable
Shelf Gauge
14 ga
Includes Decking
Yes
Shelf Adjustment Increments
1 1/2 in
Shelving Configuration
Starter
Shelf Material
Steel
Load Capacity per Shelf
700 lb
Duty Rating
Medium-Duty
Frame Material
Steel

Description

Boltless Shelving, Low Profile, Overall Depth 18 in, Overall Height 90 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (2) Uprights, (8) Shelf Reinforcements, Shelf Supports, Includes Decking Yes, 700 lb, Whole Unit Load Capacity 3,500 lb, Starter, Closed, Post Gauge 18 ga, Number of Shelves 5, Maximum Post Load Capacity 3,500 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.