Boltless Shelving Unit, 18"D x 48"W x 88"H, 6 Shelves, Steel

  • Mfr # CS188848-MGY

  • Zoro # G4738960


original price:  $516.99 , new price: $464.99 , 10 percent off
new price:  $464.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Number of Shelves
6
Material
Steel
Color
Medium Gray
Shelf Capacity
650 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS188848-MGY
Zoro #
G4738960
UPC #
-
Country of Origin
United States

Dimensions

Depth
18"
Width
48"
Height
88"

Details

Item
Steel Shelving Unit
Shelving Type
Starter
Number of Shelves
6
Material
Steel
Color
Medium Gray
Shelf Capacity
650 lb.

Description

Steel Shelving Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.