Boltless Shelving Unit, 18"D x 96"W x 84"H, 3 Shelves, Steel

  • Mfr # ZL7-9618-3 MED GRAY

  • Zoro # G5572226


product price:  $208.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Overall Height
84 in
Overall Width
96 in
Overall Depth
18 in
No. of Shelves
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZL7-9618-3 MED GRAY
Zoro #
G5572226
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
84 in
Overall Width
96 in
Overall Depth
18 in
Width
96"
Height
84"
Depth
18"

Details

Item
Boltless Shelving
Shelving Type
Starter
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Medium Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
2,250 lb
Item - Boltless Shelving
Boltless Shelving
Finish - Shelving and Racks
Electro Coat
Load Capacity
2250 lb.
Includes
Unit Only, Decking Sold Separately
Capacity per Shelf
2250 lb.
Shelf Configuration
Single Straight
Assembled
Unassembled
Frame Material
Steel
Duty Rating
Heavy-Duty
Shelf Material
Steel
Whole Unit Load Capacity
6,750 lb
Shelf Gauge
14 ga
Load Capacity per Shelf
2,250 lb
Shelving Configuration
Starter
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Side Panel Style
Open
Includes Decking
No
Post Gauge
14 ga
Beam Profile
Angle

Description

Boltless Shelving, Angle, Overall Depth 18 in, Overall Height 84 in, Overall Width 96 in, Shelf Gauge 14 ga, Steel, None, Steel, Unit Only, Decking Sold Separately, Includes Decking No, 2,250 lb, Whole Unit Load Capacity 6,750 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Medium Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.