Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 120"H, 5 Shelves, Steel

  • Mfr # ZA10-4824S-5D

  • Zoro # G2009371


original price:  $257.99 , new price: $231.99 , 10 percent off
new price:  $231.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Freestanding
Shelf Style
Single Straight
Overall Height
120 in
Overall Width
48 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZA10-4824S-5D
Zoro #
G2009371
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
120 in
Overall Width
48 in
Overall Depth
24 in
Width
48-5/8"
Depth
24-5/8"
Height
120"

Details

Item
Boltless Shelving
Shelving Type
Freestanding
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
500 lb
Shelf Adjustments
1 1/2 in
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Item - Boltless Shelving
Boltless Shelving
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
(4) Posts, (5) Deck Levels
Finish - Shelving and Racks
Electro Coat
Shelf Configuration
Single Straight
Beam Capacity
500 lb.
Standards
SCS Indoor Advantage(R) Certified
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Shelf Adjustment Increments
1 1/2 in
Shelf Gauge
14 ga
Duty Rating
Light-Duty
Shelving Configuration
Starter
Shelf Material
Steel
Includes Decking
Yes
Frame Material
Steel
Adjustability
Adjustable
Post Gauge
14 ga
Whole Unit Load Capacity
2,500 lb
Beam Profile
Low Profile
Side Panel Style
Open
Load Capacity per Shelf
500 lb

Description

Boltless Shelving, Low Profile, Overall Depth 24 in, Overall Height 120 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (4) Posts, (5) Deck Levels, Includes Decking Yes, 500 lb, Whole Unit Load Capacity 2,500 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Light-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.