Shop TENNSCO

Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 4 Shelves, Steel

  • Mfr # ZV7-4824S-4D SAND
  • Zoro # G1984068

product price: 
$
200.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
48 in
Overall Depth
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZV7-4824S-4D SAND
Zoro #
G1984068
UPC #
-
Country of Origin
United States
Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
4
Number of Shelves
4
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Sand
Shelving Gauge
14 ga
Shelving Post Gauge
14
Shelf Capacity
850 lb
Shelf Adjustments
1 1/2 in
Beam Capacity
850 lb.
Includes
Decking
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Powder Coated
Item - Boltless Shelving
Boltless Shelving
Shelf Adjustment Increments
1 1/2 in
Whole Unit Load Capacity
3,400 lb
Side Panel Style
Open
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Adjustability
Adjustable
Post Gauge
14 ga
Shelf Material
Steel
Duty Rating
Medium-Duty
Frame Material
Steel
Includes Decking
Yes
Load Capacity per Shelf
850 lb
Beam Profile
Z-Beam
Shelf Gauge
14 ga
Shelving Configuration
Starter
Wire Color
Sand

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
24 in
Width
48 5/8 in
Depth
24-5/8"
Height
84"

Description

Boltless Shelving, Z-Beam, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, Decking, Includes Decking Yes, 850 lb, Whole Unit Load Capacity 3,400 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 4, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Sand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.