Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel

  • Mfr # ZAH7-4824S-5W

  • Zoro # G2158969


product price:  $331.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
48 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZAH7-4824S-5W
Zoro #
G2158969
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
24 in
Depth
24-5/8"
Height
84"
Width
48-5/8"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
750 lb
Shelf Adjustments
1 1/2 in
Includes
(10) Beams, (4) Posts
Item - Boltless Shelving
Boltless Shelving
Beam Capacity
750 lb.
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish - Shelving and Racks
Electro Coat
Shelf Configuration
Single Straight
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Standards
SCS Indoor Advantage(R) Certified
Adjustability
Adjustable
Shelf Adjustment Increments
1 1/2 in
Shelving Configuration
Starter
Frame Material
Steel
Whole Unit Load Capacity
3,750 lb
Shelf Gauge
14 ga
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Includes Decking
Yes
Side Panel Style
Open
Shelf Material
Steel
Load Capacity per Shelf
750 lb
Post Gauge
14 ga
Beam Profile
Low Profile
Duty Rating
Medium-Duty

Description

Boltless Shelving, Low Profile, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (10) Beams, (4) Posts, Includes Decking Yes, 750 lb, Whole Unit Load Capacity 3,750 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.