Shop TENNSCO

Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel

  • Mfr # ZB7-4824S-5
  • Zoro # G1972107

product price: 
$
141.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
48 in
Overall Depth
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZB7-4824S-5
Zoro #
G1972107
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
24 in
Width
48 5/8 in
Height
84"
Depth
24-5/8"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Gray
Shelving Gauge
14 ga
Shelving Post Gauge
14
Shelf Capacity
850 lb
Shelf Adjustments
1 1/2 in
Item - Boltless Shelving
Boltless Shelving
Finish - Shelving and Racks
Electro Coat
Shelf Configuration
Single Straight
Includes
(4) Posts, (5) Medium Profile Deck Levels
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Beam Capacity
850 lb.
Standards
SCS Indoor Advantage(R) Certified
Shelving Configuration
Starter
Whole Unit Load Capacity
4,250 lb
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Shelf Gauge
14 ga
Adjustability
Adjustable
Load Capacity per Shelf
850 lb
Shelf Material
Steel
Post Gauge
14 ga
Side Panel Style
Open
Duty Rating
Medium-Duty
Shelf Adjustment Increments
1 1/2 in
Frame Material
Steel
Includes Decking
No
Beam Profile
Z-Beam
Wire Color
Gray

Description

Boltless Shelving, Z-Beam, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (4) Posts, (5) Medium Profile Deck Levels, Includes Decking No, 850 lb, Whole Unit Load Capacity 4,250 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.