Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Carbon Steel

  • Mfr # ZA7-3624S-5

  • Zoro # G1972262


original price:  $96.79 , new price: $91.95 , 5 percent off
new price:  $91.95
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
36 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA7-3624S-5
Zoro #
G1972262
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
84 in
Overall Width
36 in
Overall Depth
24 in
Height
84"
Depth
24"
Width
36"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Carbon Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
600 lb
Shelf Adjustments
1 1/2 in
Includes
(4) Posts, (5) Low Profile Deck Levels
Beam Capacity
600 lb.
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Shelf Configuration
Single Straight
Item - Boltless Shelving
Boltless Shelving
Finish - Shelving and Racks
Electro Coat
Standards
SCS Indoor Advantage(R) Certified
Whole Unit Load Capacity
3,000 lb
Adjustability
Adjustable
Shelving Configuration
Starter
Frame Material
Steel
Includes Decking
No
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Shelf Adjustment Increments
1 1/2 in
Shelf Gauge
14 ga
Post Gauge
14 ga
Duty Rating
Light-Duty
Assembled
Unassembled
Beam Profile
Low Profile
Shelf Material
Steel
Side Panel Style
Open
Load Capacity per Shelf
600 lb

Description

Boltless Shelving, Low Profile, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (4) Posts, (5) Low Profile Deck Levels, Includes Decking No, 600 lb, Whole Unit Load Capacity 3,000 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Light-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.