Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel
Mfr # RXHS-482472MED GR
Zoro # G9833957
product price:Â $548.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Shelving Type
Starter
Overall Height
72 in
Overall Width
48 in
Overall Depth
24 in
No. of Shelves
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RXHS-482472MED GR
Zoro #
G9833957
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Width
48 in
Overall Depth
24 in
Depth
24"
Width
48"
Height
72"
Description
Boltless Shelving, Channel, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Shelf Gauge 16 ga, Steel, Steel, Steel, (20) Shelf Supports, (4) Uprights, (5) Deck Supports, Includes Decking Yes, 4,000 lb, Whole Unit Load Capacity 20,000 lb, Standalone, Open, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Extra-Heavy-Duty, Medium Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.