Boltless Shelving Unit, 24"D x 48"W x 76"H, 5 Shelves, Steel, Height: 76"
Mfr # CS247648-MGY
Zoro # G4738498
original price:Â $511.99 , new price: $469.99 , 8 percent off
new price:Â $469.99
/eaKey Features
Shelving Type
Starter
Number of Shelves
5
Material
Steel
Color
Medium Gray
Shelf Capacity
650 lb.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS247648-MGY
Zoro #
G4738498
UPC #
-
Country of Origin
United States
Dimensions
Depth
24"
Width
48"
Height
76"
Details
Item
Steel Shelving Unit
Shelving Type
Starter
Number of Shelves
5
Material
Steel
Color
Medium Gray
Shelf Capacity
650 lb.
Recycled Content
0.3
Description
Steel Shelving Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.