Boltless Shelving Unit, 24"D x 60"W x 96"H, 5 Shelves, Carbon Steel

  • Mfr # RXHS-602496

  • Zoro # G3455630


product price:  $651.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Freestanding
Shelf Style
Single Straight
Overall Height
96 in
Overall Width
60 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RXHS-602496
Zoro #
G3455630
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
96 in
Overall Width
60 in
Overall Depth
24 in
Height
96"
Depth
24"
Width
60"

Details

Item
Boltless Shelving
Shelving Type
Freestanding
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Carbon Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Medium Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
3,250 lb
Shelf Adjustments
1 1/2 in
Beam Capacity
3250 lb.
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
(4) Posts, (5) Deck Levels
Item - Boltless Shelving
Boltless Shelving
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Finish - Shelving and Racks
Electro Coat
Shelf Configuration
Single Straight
Standards
SCS Indoor Advantage(R) Certified
Shelf Gauge
16 ga
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Frame Material
Steel
Beam Profile
Channel
Duty Rating
Extra-Heavy-Duty
Assembled
Unassembled
Load Capacity per Shelf
3,250 lb
Side Panel Style
Open
Adjustability
Adjustable
Shelf Adjustment Increments
1 1/2 in
Shelving Configuration
Standalone
Whole Unit Load Capacity
16,250 lb
Post Gauge
14 ga
Shelf Material
Steel
Includes Decking
Yes

Description

Boltless Shelving, Channel, Overall Depth 24 in, Overall Height 96 in, Overall Width 60 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (4) Posts, (5) Deck Levels, Includes Decking Yes, 3,250 lb, Whole Unit Load Capacity 16,250 lb, Standalone, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Extra-Heavy-Duty, Medium Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.