Boltless Shelving Unit, 30-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel

  • Mfr # ZB7-6030S-5D

  • Zoro # G2158530


product price:  $354.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
60 in
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB7-6030S-5D
Zoro #
G2158530
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
60 in
Overall Depth
30 in
Depth
30-5/8"
Width
60-5/8"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
11
Shelving Post Gauge
14
Shelf Capacity
750 lb
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Electro Coat
Includes
(20) Beams, (4) Posts
Shelf Configuration
Single Straight
Beam Capacity
750 lb.
Item - Boltless Shelving
Boltless Shelving
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Frame Material
Steel
Duty Rating
Medium-Duty
Beam Profile
Z-Beam
Whole Unit Load Capacity
3,750 lb
Side Panel Style
Open
Shelf Material
Steel
Post Gauge
14 ga
Includes Decking
Yes
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Adjustability
Adjustable
Load Capacity per Shelf
750 lb
Shelving Configuration
Starter
Shelf Adjustment Increments
1 1/2 in
Shelf Gauge
11 ga

Description

Boltless Shelving, Z-Beam, Overall Depth 30 in, Overall Height 84 in, Overall Width 60 in, Shelf Gauge 11 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (20) Beams, (4) Posts, Includes Decking Yes, 750 lb, Whole Unit Load Capacity 3,750 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.