Boltless Shelving Unit, 30-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel

  • Mfr # ZB7-7230S-5

  • Zoro # G2158670


product price:  $283.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
72 in
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB7-7230S-5
Zoro #
G2158670
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
72 in
Overall Depth
30 in
Depth
30-5/8"
Height
84"
Width
72-5/8"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Gray
Shelving Gauge
11
Shelving Post Gauge
14
Shelf Capacity
600 lb
Shelf Adjustments
1 1/2 in
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Includes
(20) Beams, (4) Posts
Finish - Shelving and Racks
Electro Coat
Beam Capacity
600 lb.
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item - Boltless Shelving
Boltless Shelving
Shelf Configuration
Single Straight
Standards
SCS Indoor Advantage(R) Certified
Shelf Material
Steel
Shelf Gauge
11 ga
Load Capacity per Shelf
600 lb
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Whole Unit Load Capacity
3,000 lb
Shelf Adjustment Increments
1 1/2 in
Shelving Configuration
Starter
Duty Rating
Medium-Duty
Beam Profile
Z-Beam
Frame Material
Steel
Post Gauge
14 ga
Includes Decking
No
Side Panel Style
Open
Adjustability
Adjustable

Description

Boltless Shelving, Z-Beam, Overall Depth 30 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 11 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (20) Beams, (4) Posts, Includes Decking No, 600 lb, Whole Unit Load Capacity 3,000 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.