Boltless Shelving Unit, 30"D x 69"W x 84"H, 3 Shelves, Steel

  • Mfr # ZKMS-693084-4D

  • Zoro # G2158129


product price:  $369.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Overall Height
84 in
Overall Width
69 in
Overall Depth
30 in
No. of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZKMS-693084-4D
Zoro #
G2158129
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
69 in
Overall Depth
30 in
Depth
30"
Height
84"
Width
69"

Details

Item
Boltless Shelving
Shelving Type
Starter
No. of Shelves
3
Number of Shelves
4
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Sand
Shelving Gauge
11
Shelving Post Gauge
14
Shelf Capacity
650 lb
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Powder Coated
Item - Boltless Shelving
Boltless Shelving
Capacity per Shelf (Lb.)
650
Adjustments
1-1/2" Increments
Shelf Configuration
Single Straight
Standards
ANSI BIFMA CREL
Levels
3
Type
Starter Unit
Includes
(4) Posts
Decking
Particleboard
Shelving Configuration
Starter
Shelf Gauge
11 ga
Adjustability
Adjustable
Whole Unit Load Capacity
1,950 lb
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Includes Decking
Yes
Post Gauge
14 ga
Shelf Material
Steel
Duty Rating
Medium-Duty
Beam Profile
Medium Profile
Shelf Adjustment Increments
1 1/2 in
Side Panel Style
Open
Frame Material
Steel
Load Capacity per Shelf
650 lb

Description

Boltless Shelving, Medium Profile, Overall Depth 30 in, Overall Height 84 in, Overall Width 69 in, Shelf Gauge 11 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (4) Posts, Includes Decking Yes, 650 lb, Whole Unit Load Capacity 1,950 lb, Starter, Open, ANSI BIFMA CREL, Post Gauge 14 ga, Number of Shelves 4, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.