Boltless Shelving Unit, 36-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel

  • Mfr # ZLE7-4836S-3W

  • Zoro # G2198117


product price:  $312.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
48 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLE7-4836S-3W
Zoro #
G2198117
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
36 in
Width
48-5/8"
Height
84"
Depth
36-5/8"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
2,250 lb
Shelf Adjustments
1 1/2 in
Beam Capacity
2250 lb.
Includes
(3) Deck Levels, (4) Posts
Finish - Shelving and Racks
Electro Coat
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Shelf Configuration
Single Straight
Item - Boltless Shelving
Boltless Shelving
Standards
SCS Indoor Advantage(R) Certified
Includes Decking
Yes
Duty Rating
Heavy-Duty
Shelf Material
Steel
Shelf Gauge
14 ga
Shelf Adjustment Increments
1 1/2 in
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Whole Unit Load Capacity
6,750 lb
Post Gauge
14 ga
Beam Profile
Angle
Load Capacity per Shelf
2,250 lb
Frame Material
Steel
Side Panel Style
Open
Shelving Configuration
Starter
Adjustability
Adjustable

Description

Boltless Shelving, Angle, Overall Depth 36 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (3) Deck Levels, (4) Posts, Includes Decking Yes, 2,250 lb, Whole Unit Load Capacity 6,750 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.