Boltless Shelving Unit, 36-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel

  • Mfr # ZB7-4836S-5D

  • Zoro # G2158619


product price:  $343.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
48 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB7-4836S-5D
Zoro #
G2158619
UPC #
-
Country of Origin
Honduras

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
36 in
Depth
36-5/8"
Height
84"
Width
48-5/8"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
850 lb
Shelf Adjustments
1 1/2 in
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish - Shelving and Racks
Electro Coat
Item - Boltless Shelving
Boltless Shelving
Includes
(20) Beams, (4) Posts
Shelf Configuration
Single Straight
Beam Capacity
850 lb.
Duty Rating
Medium-Duty
Whole Unit Load Capacity
4,250 lb
Shelf Gauge
14 ga
Shelf Material
Steel
Post Gauge
14 ga
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Load Capacity per Shelf
850 lb
Shelf Adjustment Increments
1 1/2 in
Beam Profile
Z-Beam
Includes Decking
Yes
Shelving Configuration
Starter
Frame Material
Steel
Side Panel Style
Open
Adjustability
Adjustable

Description

Boltless Shelving, Z-Beam, Overall Depth 36 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (20) Beams, (4) Posts, Includes Decking Yes, 850 lb, Whole Unit Load Capacity 4,250 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.