Boltless Shelving Unit, 36-5/8"D x 72-5/8"W x 84"H, 3 Shelves, Steel

  • Mfr # ZLC7-7236S-3D

  • Zoro # G2198351


product price:  $315.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
72 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLC7-7236S-3D
Zoro #
G2198351
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
84 in
Overall Width
72 in
Overall Depth
36 in
Width
72-5/8"
Depth
36-5/8"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
2,000 lb
Shelf Adjustments
1 1/2 in
Includes
(3) HD Deck Levels, (4) Posts
Shelf Configuration
Single Straight
Beam Capacity
2000 lb.
Item - Boltless Shelving
Boltless Shelving
Finish - Shelving and Racks
Electro Coat
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Frame Material
Steel
Duty Rating
Heavy-Duty
Shelf Material
Steel
Side Panel Style
Open
Shelf Gauge
14 ga
Shelf Adjustment Increments
1 1/2 in
Post Gauge
14 ga
Beam Profile
Channel
Load Capacity per Shelf
2,000 lb
Whole Unit Load Capacity
6,000 lb
Shelving Configuration
Starter
Adjustability
Adjustable
Includes Decking
Yes

Description

Boltless Shelving, Channel, Overall Depth 36 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (3) HD Deck Levels, (4) Posts, Includes Decking Yes, 2,000 lb, Whole Unit Load Capacity 6,000 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.