Boltless Shelving Unit, 36-5/8"D x 72-5/8"W x 96"H, 4 Shelves, Steel

  • Mfr # ZLC8-7236S-3D

  • Zoro # G3455551


product price:  $349.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Shelving Type
Freestanding
Shelf Style
Single Straight
Overall Height
96 in
Overall Width
72 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLC8-7236S-3D
Zoro #
G3455551
UPC #
-
Country of Origin
China

Dimensions

Overall Height
96 in
Overall Width
72 in
Overall Depth
36 in
Height
96"
Width
72-5/8"
Depth
36-5/8"

Details

Item
Boltless Shelving
Shelving Type
Freestanding
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
2,000 lb
Shelf Adjustments
1 1/2 in
Item - Boltless Shelving
Boltless Shelving
Includes
(3) Deck Levels, (4) Posts
Finish - Shelving and Racks
Electro Coat
Shelf Configuration
Single Straight
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Beam Capacity
2000 lb.
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
SCS Indoor Advantage(R) Certified
Shelf Material
Steel
Load Capacity per Shelf
2,000 lb
Whole Unit Load Capacity
6,000 lb
Beam Profile
Channel
Shelf Adjustment Increments
1 1/2 in
Adjustability
Adjustable
Post Gauge
14 ga
Includes Decking
Yes
Frame Material
Steel
Side Panel Style
Open
Shelving Configuration
Starter
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Duty Rating
Heavy-Duty
Shelf Gauge
14 ga

Description

Boltless Shelving, Channel, Overall Depth 36 in, Overall Height 96 in, Overall Width 72 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (3) Deck Levels, (4) Posts, Includes Decking Yes, 2,000 lb, Whole Unit Load Capacity 6,000 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.