Boltless Shelving Unit, 36-5/8"D x 84-5/8"W x 84"H, 3 Shelves, Steel

  • Mfr # ZLE7-8436S-3W

  • Zoro # G2159267


product price:  $528.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
84 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLE7-8436S-3W
Zoro #
G2159267
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
84 in
Overall Depth
36 in
Depth
36-5/8"
Width
84-5/8"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
1,500 lb
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Electro Coat
Includes
(12) Beams, (4) Posts
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelf Configuration
Single Straight
Beam Capacity
1500 lb.
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Item - Boltless Shelving
Boltless Shelving
Standards
SCS Indoor Advantage(R) Certified
Shelving Configuration
Starter
Shelf Adjustment Increments
1 1/2 in
Shelf Material
Steel
Shelf Gauge
14 ga
Adjustability
Adjustable
Frame Material
Steel
Duty Rating
Heavy-Duty
Includes Decking
Yes
Post Gauge
14 ga
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Whole Unit Load Capacity
4,500 lb
Side Panel Style
Open
Beam Profile
Angle
Load Capacity per Shelf
1,500 lb

Description

Boltless Shelving, Angle, Overall Depth 36 in, Overall Height 84 in, Overall Width 84 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (12) Beams, (4) Posts, Includes Decking Yes, 1,500 lb, Whole Unit Load Capacity 4,500 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.