Shop TENNSCO

Boltless Shelving Unit, 36-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel

  • Mfr # ZLE5-9636S-3W
  • Zoro # G9895313

product price: 
$
591.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
60 in
Overall Width
96 in
Overall Depth
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZLE5-9636S-3W
Zoro #
G9895313
UPC #
-
Country of Origin
United States
Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14 ga
Shelving Post Gauge
14
Shelf Capacity
1,250 lb
Shelf Adjustments
1 1/2 in
Includes
(3) Deck Levels, (4) Posts
Finish - Shelving and Racks
Electro Coat
Shelf Configuration
Single Straight
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Item - Boltless Shelving
Boltless Shelving
Beam Capacity
1250 lb.
Standards
SCS Indoor Advantage(R) Certified
Shelf Gauge
14 ga
Load Capacity per Shelf
1,250 lb
Beam Profile
Angle
Adjustability
Adjustable
Shelving Configuration
Starter
Shelf Material
Steel
Post Gauge
14 ga
Duty Rating
Heavy-Duty
Frame Material
Steel
Whole Unit Load Capacity
3,750 lb
Includes Decking
Yes
Shelf Adjustment Increments
1 1/2 in
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Side Panel Style
Open
Wire Color
Gray

Dimensions

Overall Height
60 in
Overall Width
96 in
Overall Depth
36 in
Width
96 5/8 in
Depth
36-5/8"
Height
60"

Description

Boltless Shelving, Angle, Overall Depth 36 in, Overall Height 60 in, Overall Width 96 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (3) Deck Levels, (4) Posts, Includes Decking Yes, 1,250 lb, Whole Unit Load Capacity 3,750 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.