Boltless Shelving Unit, 36-5/8"D x 96-5/8"W x 72"H, 5 Shelves, Carbon Steel

  • Mfr # RXHS-963672

  • Zoro # G2595717


product price:  $1,500.99
/ea
Item requires special delivery charges. A $520.00 per item surcharge will be applied.

Key Features

Shelving Type
Freestanding
Shelf Style
Single Straight
Overall Height
72 in
Overall Width
96 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RXHS-963672
Zoro #
G2595717
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
96 in
Overall Depth
36 in
Width
96-5/8"
Depth
36-5/8"
Height
72"

Details

Item
Boltless Shelving
Shelving Type
Freestanding
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Carbon Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
2,600 lb
Shelf Adjustments
1 1/2 in
Item - Boltless Shelving
Boltless Shelving
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Beam Capacity
2600 lb.
Shelf Configuration
Single Straight
Includes
(4) Posts, (5) Deck Levels
Finish - Shelving and Racks
Electro Coat
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Standards
SCS Indoor Advantage(R) Certified
Side Panel Style
Open
Whole Unit Load Capacity
13,000 lb
Shelving Configuration
Standalone
Includes Decking
Yes
Frame Material
Steel
Beam Profile
Channel
Duty Rating
Extra-Heavy-Duty
Adjustability
Adjustable
Load Capacity per Shelf
2,600 lb
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Post Gauge
14 ga
Shelf Material
Steel
Shelf Adjustment Increments
1 1/2 in
Shelf Gauge
14 ga

Description

Boltless Shelving, Channel, Overall Depth 36 in, Overall Height 72 in, Overall Width 96 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (4) Posts, (5) Deck Levels, Includes Decking Yes, 2,600 lb, Whole Unit Load Capacity 13,000 lb, Standalone, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Extra-Heavy-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.