Boltless Shelving Unit, 36-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel

  • Mfr # ZLC7-9636S-3

  • Zoro # G2198476


product price:  $302.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
96 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLC7-9636S-3
Zoro #
G2198476
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
96 in
Overall Depth
36 in
Depth
36-5/8"
Height
84"
Width
96-5/8"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
1,600 lb
Shelf Adjustments
1 1/2 in
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Includes
(3) HD Deck Levels, (4) Posts
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Electro Coat
Item - Boltless Shelving
Boltless Shelving
Beam Capacity
1600 lb.
Standards
SCS Indoor Advantage(R) Certified
Beam Profile
Channel
Frame Material
Steel
Shelf Gauge
14 ga
Shelf Adjustment Increments
1 1/2 in
Adjustability
Adjustable
Shelving Configuration
Starter
Includes Decking
No
Duty Rating
Heavy-Duty
Load Capacity per Shelf
1,600 lb
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Side Panel Style
Open
Whole Unit Load Capacity
4,800 lb
Post Gauge
14 ga
Shelf Material
Steel

Description

Boltless Shelving, Channel, Overall Depth 36 in, Overall Height 84 in, Overall Width 96 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (3) HD Deck Levels, (4) Posts, Includes Decking No, 1,600 lb, Whole Unit Load Capacity 4,800 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.