Boltless Shelving Unit, 36-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel

  • Mfr # ZLE7-9636S-3D

  • Zoro # G2198169


original price:  $374.99 , new price: $355.99 , 5 percent off
new price:  $355.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
96 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLE7-9636S-3D
Zoro #
G2198169
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
96 in
Overall Depth
36 in
Width
96-5/8"
Height
84"
Depth
36-5/8"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
1,250 lb
Shelf Adjustments
1 1/2 in
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Electro Coat
Beam Capacity
1250 lb.
Item - Boltless Shelving
Boltless Shelving
Includes
(3) Deck Levels, (4) Posts
Adjustability
Adjustable
Shelf Material
Steel
Beam Profile
Angle
Shelf Adjustment Increments
1 1/2 in
Side Panel Style
Open
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Frame Material
Steel
Includes Decking
Yes
Whole Unit Load Capacity
3,750 lb
Shelving Configuration
Starter
Shelf Gauge
14 ga
Post Gauge
14 ga
Load Capacity per Shelf
1,250 lb
Duty Rating
Heavy-Duty

Description

Boltless Shelving, Angle, Overall Depth 36 in, Overall Height 84 in, Overall Width 96 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (3) Deck Levels, (4) Posts, Includes Decking Yes, 1,250 lb, Whole Unit Load Capacity 3,750 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.