Boltless Shelving Unit, 36-5/8"D x 96-5/8"W x 96"H, 4 Shelves, Steel

  • Mfr # ZLE8-9636S-3D

  • Zoro # G3455439


product price:  $371.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Freestanding
Shelf Style
Single Straight
Overall Height
96 in
Overall Width
96 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLE8-9636S-3D
Zoro #
G3455439
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
96 in
Overall Width
96 in
Overall Depth
36 in
Height
96"
Depth
36-5/8"
Width
96-5/8"

Details

Item
Boltless Shelving
Shelving Type
Freestanding
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
1,250 lb
Shelf Adjustments
1 1/2 in
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish - Shelving and Racks
Electro Coat
Beam Capacity
1250 lb.
Includes
(3) Deck Levels, (4) Posts
Shelf Configuration
Single Straight
Item - Boltless Shelving
Boltless Shelving
Standards
SCS Indoor Advantage(R) Certified
Side Panel Style
Open
Adjustability
Adjustable
Whole Unit Load Capacity
3,750 lb
Post Gauge
14 ga
Frame Material
Steel
Shelf Adjustment Increments
1 1/2 in
Load Capacity per Shelf
1,250 lb
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Beam Profile
Angle
Includes Decking
Yes
Shelf Material
Steel
Duty Rating
Heavy-Duty
Shelving Configuration
Starter
Shelf Gauge
14 ga

Description

Boltless Shelving, Angle, Overall Depth 36 in, Overall Height 96 in, Overall Width 96 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (3) Deck Levels, (4) Posts, Includes Decking Yes, 1,250 lb, Whole Unit Load Capacity 3,750 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.