Boltless Shelving Unit, 36"D x 36"W x 76"H, 5 Shelves, Steel

  • Mfr # LS-5-3636-6

  • Zoro # G3359749


product price: $550.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
78 in
Overall Width
36 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS-5-3636-6
Zoro #
G3359749
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Width
36 in
Overall Depth
36 in
Depth
36"
Width
36"
Height
76"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Sand
Shelving Gauge
14
Shelving Post Gauge
18
Shelf Capacity
900 lb
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Powder Coated
Includes
(2) Uprights, (8) Shelf Reinforcements, Shelf Supports
Beam Capacity
900 lb.
Item - Boltless Shelving
Boltless Shelving
Shelf Configuration
Single Straight
Beam Profile
Low Profile
Maximum Post Load Capacity
3,500 lb with Beams Evenly Spaced at 24 in
Post Gauge
18 ga
Frame Material
Steel
Load Capacity per Shelf
900 lb
Adjustability
Adjustable
Whole Unit Load Capacity
4,500 lb
Shelf Gauge
14 ga
Side Panel Style
Closed
Shelving Configuration
Starter
Duty Rating
Medium-Duty
Includes Decking
Yes
Shelf Material
Steel
Shelf Adjustment Increments
1 1/2 in

Description

Boltless Shelving, Low Profile, Overall Depth 36 in, Overall Height 78 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (2) Uprights, (8) Shelf Reinforcements, Shelf Supports, Includes Decking Yes, 900 lb, Whole Unit Load Capacity 4,500 lb, Starter, Closed, Post Gauge 18 ga, Number of Shelves 5, Maximum Post Load Capacity 3,500 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.